Motion
RAPTOR 20HTL-1610

DODGE
RAPTOR 20HTL-1610

RAPTOR 20HTL-1610
MI ITEM #06958738
MFR #RAPTOR 20HTL-1610
Price$216.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 20HTL-1610

RAPTOR 20HTL-1610
MI ITEM #06958738
MFR #RAPTOR 20HTL-1610

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$216.54/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    1 in
  • Bushing Size
    1610
  • Coupling Size
    20
  • Length Through Bore  
    1.0000 in
  • Outside Diameter
    4.48 in
  • Parallel Misalignment
    0.1875 in
  • Width
    12.065 cm

Details

  • Bushing Type
    Taper Lock
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    3.66 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015805
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    2308 in-lb
  • UPC_NO
    782477277870

Overview

Mfr description
20HTL-1610 RAPTOR HUB 015805

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text