Motion
RAPTOR 30HTL-2012

DODGE
RAPTOR 30HTL-2012

RAPTOR 30HTL-2012
MI ITEM #06958739
MFR #RAPTOR 30HTL-2012
Price$293.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 30HTL-2012

RAPTOR 30HTL-2012
MI ITEM #06958739
MFR #RAPTOR 30HTL-2012

Mfr description
30HTL-2012 RAPTOR HUB 015806
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$293.87/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    1.25 in
  • Bushing Size
    2012
  • Coupling Size
    30
  • Length Through Bore  
    1.2500 in
  • Outside Diameter
    5.42 in
  • Parallel Misalignment
    0.1875 in
  • Width
    14.122 cm

Details

  • Bushing Type
    Taper Lock
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    5.79 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015806
  • Maximum Speed
    5800 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    3651 in-lb
  • UPC_NO
    782477277887

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)