Motion
RAPTOR 40HTL-2517

DODGE
RAPTOR 40HTL-2517

RAPTOR 40HTL-2517
MI ITEM #06958740
MFR #RAPTOR 40HTL-2517
Price$369.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 40HTL-2517

RAPTOR 40HTL-2517
MI ITEM #06958740
MFR #RAPTOR 40HTL-2517

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$369.49/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    1.75 in
  • Bushing Size
    2517
  • Coupling Size
    40
  • Length Through Bore  
    1.7500 in
  • Outside Diameter
    6.63 in
  • Parallel Misalignment
    0.1875 in
  • Width
    18.288 cm

Details

  • Bushing Type
    Taper Lock
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    8.73 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015807
  • Maximum Speed
    5000 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    5504 in-lb
  • UPC_NO
    782477277894

Overview

Mfr description
40HTL-2517 RAPTOR HUB 015807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text