Motion
RAPTOR 80HTL-4040

DODGE
RAPTOR 80HTL-4040

RAPTOR 80HTL-4040
MI ITEM #06958744
MFR #RAPTOR 80HTL-4040
Price$1,308.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 80HTL-4040

RAPTOR 80HTL-4040
MI ITEM #06958744
MFR #RAPTOR 80HTL-4040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,308.76/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    4 in
  • Bushing Size
    4040
  • Coupling Size
    80
  • Length Through Bore  
    4.0000 in
  • Outside Diameter
    11.25 in
  • Parallel Misalignment
    0.1875 in
  • Width
    0 cm

Details

  • Bushing Type
    Taper Lock
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    62.7 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015865
  • Maximum Speed
    2000 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    39503 in-lb
  • UPC_NO
    782477278143

Overview

Mfr description
80HTL-4040 RAPTOR HUB 015865

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text