Motion
250035078
Oil Seal - Split, 4.898 in Shaft Dia., 5.898 in OD, 0.500 in Overall Width, Model 23 Design, Mill-Right N Lip Material
Mi Item #06958933
MFR #250035078
Price$139.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Split, 4.898 in Shaft Dia., 5.898 in OD, 0.500 in Overall Width, Model 23 Design, Mill-Right N Lip Material
Mi Item #06958933
MFR #250035078

Mfr description
23X5078 MILL-RIGHT N SPLIT 4.898"ID
  • General service split seal
  • Cover plate required
  • Over 300,000 sizes readily available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.31/each

Specifications

Dimensions

  • Outside Diameter
    5.898 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    4.898 in

Details

  • Design Type
    Model 23
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip, Split
  • Manufacturer Catalog Number
    25003-5078
  • Manufacturer Upc Number
    717744883911
  • Material
    MILL-RIGHT® N - Nitrile
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)