Motion
AL60-N10-38Z-A

SMC CORP OF AMERICA
AL60-N10-38Z-A

1 Port Size, Metal Bowl
MI ITEM #06959276
MFR #AL60-N10-38Z-A
Price$85.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL60-N10-38Z-A

1 Port Size, Metal Bowl
MI ITEM #06959276
MFR #AL60-N10-38Z-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.89/each

Specifications

Dimensions

  • Port Size
    1

Details

  • Bowl Material
    Metal
  • Includes
    Drain Cock, Level Gauge, Name Plate, Caution Plate
  • Maximum Operating Pressure
    1 MPa
  • Series
    AL

Overview

Mfr description
AL60-N10-38Z-A PNEU PIPING DEVICE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought