Motion
17778 MASKING TAPE 36MM X 55M 5501A SPECIAL

3M
17778 MASKING TAPE 36MM X 55M 5501A SPECIAL

3M™ Specialty High Temperature Masking Tape 5501A, Tan, 1-1/2 in x 60 yd, 32 per case
MI ITEM #06959328
MFR #17778 MASKING TAPE 36MM X 55M 5501A SPECIAL
List Price$65.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17778 MASKING TAPE 36MM X 55M 5501A SPECIAL

3M™ Specialty High Temperature Masking Tape 5501A, Tan, 1-1/2 in x 60 yd, 32 per case
MI ITEM #06959328
MFR #17778 MASKING TAPE 36MM X 55M 5501A SPECIAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.57/each for your price

Overview

Mfr description
17778 MASKING TAPE 36MM X 55M 5501A
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance crepe paper masking tape tailored for aerospace decorative painting
  • Withstands surface temperatures up to 300°F for 30 minutes
  • Clean removal following multiple moderate temperature bake cycles
  • Inch-based widths to meet FAA marking requirements
  • Controlled unwind reduces fatigue and improves accuracy
  • Strong backing has excellent strength for pulling long lines during layout
  • Tears easily and is highly resistant to splintering during de-masking

Specifications

  • Color
    Beige
  • Manufacturer Upc Number
    00051131177789
  • UPC_NO
    00051131177789
  • Weight
    0.711 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought