Motion
CNA2B50-740-D-XC3AD

SMC CORP OF AMERICA
CNA2B50-740-D-XC3AD

Cylinder, TIE ROD, POWER LOCK
Mi Item #06959344
MFR #CNA2B50-740-D-XC3AD
Price$589.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNA2B50-740-D-XC3AD

Cylinder, TIE ROD, POWER LOCK
Mi Item #06959344
MFR #CNA2B50-740-D-XC3AD

Mfr description
CNA2B50-740-D-XC3AD CYL, TIE ROD, POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Port Size
    3/8 BSPT
  • Unlocking Port Size
    1/4 BSPT

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Power Lock
  • Made to Order
    Yes
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)