Overview
Mfr description
CLQL50-150DCM-F-X1079
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Piston ActionDouble-Acting
- Compact Cylinder TypeLocking
- Cylinder SeriesCLQ
- Made to OrderYes
- Manufacturer Catalog
- SeriesCLQ
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data