Specifications
Dimensions
- Port Size1/2 BSPT
- Unlocking Port Size1/4 BSPT
Details
- Country of OriginUS
- Installation Instructions
- Made to OrderYes
- Manufacturer Catalog
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeLocking Air Cylinders
- SeriesCNA2
- Spec Sheet