Motion
RAPTOR 4HSB 1-1/8"

DODGE
RAPTOR 4HSB 1-1/8"

RAPTOR 4HSB 1-1/8"
Mi Item #06959742
MFR #RAPTOR 4HSB 1-1/8"
Price$160.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 4HSB 1-1/8"

RAPTOR 4HSB 1-1/8"
Mi Item #06959742
MFR #RAPTOR 4HSB 1-1/8"

Mfr description
4HSB 1-1/8" RAPTOR HUB 015461
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.04/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Diameter  
    1.1250 in
  • Bore Length
    1.68 in
  • Coupling Size
    4
  • Length Through Bore  
    1.6800 in
  • Outside Diameter
    2.6 in
  • Parallel Misalignment
    0.1875 in
  • Width
    9.042 cm

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.89 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015461
  • Maximum Speed
    7500 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    558 in-lb
  • UPC_NO
    781568804292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)