Motion
RAPTOR 5HSB 1"

DODGE
RAPTOR 5HSB 1"

RAPTOR 5HSB 1"
Mi Item #06959751
MFR #RAPTOR 5HSB 1"
Price$197.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 5HSB 1"

RAPTOR 5HSB 1"
Mi Item #06959751
MFR #RAPTOR 5HSB 1"

Mfr description
5HSB 1" RAPTOR HUB 015482
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.87/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Diameter  
    1.0000 in
  • Bore Length
    1.75 in
  • Coupling Size
    5
  • Length Through Bore  
    1.7500 in
  • Outside Diameter
    3.13 in
  • Parallel Misalignment
    0.1875 in
  • Width
    0 cm

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    1.47 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015482
  • Maximum Speed
    7500 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    926 in-lb
  • UPC_NO
    781568804407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)