Motion
RAPTOR 50HSB 1-3/4"

DODGE
RAPTOR 50HSB 1-3/4"

RAPTOR 50HSB 1-3/4"
Mi Item #06959808
MFR #RAPTOR 50HSB 1-3/4"
Price$808.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 50HSB 1-3/4"

RAPTOR 50HSB 1-3/4"
Mi Item #06959808
MFR #RAPTOR 50HSB 1-3/4"

Mfr description
50HSB 1-3/4" RAPTOR HUB 015659
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$808.14/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Bore Diameter  
    1.7500 in
  • Bore Length
    2.75 in
  • Coupling Size
    50
  • Length Through Bore  
    2.7500 in
  • Outside Diameter
    8.13 in
  • Parallel Misalignment
    0.1875 in
  • Width
    0 cm

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    12.1 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015659
  • Maximum Speed
    4200 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    7656 in-lb
  • UPC_NO
    781568805244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)