Motion
RAPTOR 50HSB 2-1/8"

DODGE
RAPTOR 50HSB 2-1/8"

Raptor 015665 Tire Coupling Hub - Raptor Series, 50 Size Code, 2-1/8 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #06959810
MFR #RAPTOR 50HSB 2-1/8"
Price$739.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 50HSB 2-1/8"

Raptor 015665 Tire Coupling Hub - Raptor Series, 50 Size Code, 2-1/8 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #06959810
MFR #RAPTOR 50HSB 2-1/8"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$739.64/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Size Code
    50
  • Flange Outside Diameter
    8.1300 in
  • Hub Outside Diameter  
    6.1300 in
  • Weight
    24.900 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Horsepower @ 100 RPM
    12.1 hp
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    015665
  • Manufacturer Product Page
  • Manufacturer Upc Number
    781568805268
  • Max Rpm
    4200 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Raptor
  • Torque Capacity
    7656.000 in
  • UPC_NO
    781568805268

Overview

Mfr description
50HSB 2-1/8" RAPTOR HUB 015665

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text