1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PCM 050705 E
Round Rail Bushing - PCM Series, 5 mm Shaft Diameter, 7 mm Outside Diameter, 5 mm Overall Length, 450 lbf Load Capacity
MI ITEM #
06959923
MFR #
PCM 050705 E
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
SKF PCM 050705 E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PCM 050705 E
Round Rail Bushing - PCM Series, 5 mm Shaft Diameter, 7 mm Outside Diameter, 5 mm Overall Length, 450 lbf Load Capacity
MI ITEM #
06959923
MFR #
PCM 050705 E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PCM 050705 E SLEEVE BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
5 mm
Outside Diameter
7 mm
Overall Length
5 mm
Dynamic Load Capacity
450 lbf
Load Capacity
450 lbf
Series
PCM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data