Motion
SSRF2063RB-143K-B7-GS1-D24Z

BOSTON GEAR
SSRF2063RB-143K-B7-GS1-D24Z

Right Angle Worm Gear Speed Reducer - 63:1 Ratio, 143TC Frame
Mi Item #06959991
MFR #SSRF2063RB-143K-B7-GS1-D24Z
Price$13,962.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSRF2063RB-143K-B7-GS1-D24Z

Right Angle Worm Gear Speed Reducer - 63:1 Ratio, 143TC Frame
Mi Item #06959991
MFR #SSRF2063RB-143K-B7-GS1-D24Z

Mfr description
SSRF2063RB-143K-B7-GS1-D24Z GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,962.27/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    63:1
  • Ratio
    63:1
  • Weight
    130 lbs, 59 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    F21243
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)