Motion
413N20A0
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Standard Block, 20 mm Rail Size, 63.00 mm Wide, 69.30 mm Long, Load Capacity: 14300 N
Mi Item #06960203
MFR #413N20A0
Price$275.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Standard Block, 20 mm Rail Size, 63.00 mm Wide, 69.30 mm Long, Load Capacity: 14300 N
Mi Item #06960203
MFR #413N20A0

Mfr description
413N20A0 CARRIAGE
  • The 400 Series Profile Rail Linear Guide is the newest addition to the Thomson Linear Guide product line.
  • The 400 Series is a cost effective, transport grade Profile Rail solution for cost-sensitive applications and is designed as a drop-in replacement with industry-standard envelope and hole patterns.
  • Caged and non-caged carriages utilize the same rail design, enabling efficient use of inventory since only one rail type needs to be stocked for either carriage type.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.86/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Overall Height
    30.00 mm
  • Overall Length
    69.30 mm
  • Overall Width
    63.00 mm
  • Weight
    0.88 lbs

Details

  • Block Type
    Standard Block
  • Load Capacity
    14300 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Series
    400
  • UPC_NO
    662486604198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)