Motion
EM3714T-8
1800 rpm, 3 ph, 200 V, 215T Frame, TEFC Enclosure
Mi Item #06961240
MFR #EM3714T-8
Price$3,220.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 200 V, 215T Frame, TEFC Enclosure
Mi Item #06961240
MFR #EM3714T-8

Mfr description
10 1800 EM3714T-8 TEFC 200 215T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,220.32/each

Specifications

Dimensions

  • Frame Size
    215T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)