Overview
Mfr description
CF16-AB CAM FOLLOWER
Specifications
- Static Load Capacity37.6 kN
- Outside Diameter35 mm
- Overall Length52 mm
- Radial Static Load Capacity18.3 kN
- Male Thread SizeM16x1.50 mm
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data