Motion
AD05HP075S/C
D05 Valve Manifold - Aluminum, 7 Station, 5 in Valve Spacing, Relief Cavitites - 1
MI ITEM #06961833
MFR #AD05HP075S/C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D05 Valve Manifold - Aluminum, 7 Station, 5 in Valve Spacing, Relief Cavitites - 1
MI ITEM #06961833
MFR #AD05HP075S/C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    Aluminum
  • Relief Cavities
    1
  • Stations
    7
  • Valve Spacing
    5 in

Overview

Mfr description
AD05HP075S/C ALUMINUM VALVE MANIFOLD
  • Billet aluminum construction
  • Rated up to 3,000 psi
  • Available with or without relief cavity (C-10-2)
  • SAE O-ring port recommended over NPT port to promote a leak-free connection
  • Manufacturer: Daman

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought