1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DAMAN PRODUCTS CO INC
AD08P045P/C
D08 Valve Manifold - Aluminum, 4 Station, 5 in Valve Spacing, Relief Cavitites - 1
MI ITEM #
06961836
MFR #
AD08P045P/C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Valves
Accessories and Parts
DAMAN PRODUCTS CO INC AD08P045P/C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DAMAN PRODUCTS CO INC
AD08P045P/C
D08 Valve Manifold - Aluminum, 4 Station, 5 in Valve Spacing, Relief Cavitites - 1
MI ITEM #
06961836
MFR #
AD08P045P/C
Mfr description
AD08P045P/C ALUMINUM VALVE MANIFOLD
Billet aluminum construction
Rated up to 3,000 psi
Available with or without relief cavity (C-10-2) for standard flow parallel circuit manifold or C-16-2 for high flow circuit parallel circuit manifold
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
A Port
1 NPT
B Port
1 NPT
External Drain Port
3/8 NPT
Material
Aluminum
P Port
1 NPT
Relief Cavities
1
Stations
4
T Port
1-1/4 NPT
Valve Spacing
5 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items