Motion
AD08P075P/C
D08 Valve Manifold - Aluminum, 7 Station, 5 in Valve Spacing, Relief Cavitites - 1
Mi Item #06961839
MFR #AD08P075P/C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D08 Valve Manifold - Aluminum, 7 Station, 5 in Valve Spacing, Relief Cavitites - 1
Mi Item #06961839
MFR #AD08P075P/C

Mfr description
AD08P075P/C ALUMINUM VALVE MANIFOLD
  • Billet aluminum construction
  • Rated up to 3,000 psi
  • Available with or without relief cavity (C-10-2) for standard flow parallel circuit manifold or C-16-2 for high flow circuit parallel circuit manifold
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • A Port
    1 NPT
  • B Port
    1 NPT
  • External Drain Port
    3/8 NPT
  • Material
    Aluminum
  • P Port
    1 NPT
  • Relief Cavities
    1
  • Stations
    7
  • T Port
    1-1/4 NPT
  • Valve Spacing
    5 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)