Specifications
Details
- A Port1-1/4 NPT
- B Port1-1/4 NPT
- External Drain Port3/8 NPT
- MaterialAluminum
- P Port1-1/4 NPT
- Relief CavitiesNone
- Stations4
- T Port1-1/2 NPT
- Valve Spacing5 in
Overview
Mfr description
AD08HP045P ALUMINUM VALVE MANIFOLD
- Billet aluminum construction
- Rated up to 3,000 psi
- Available with or without relief cavity (C-10-2) for standard flow parallel circuit manifold or C-16-2 for high flow circuit parallel circuit manifold
- SAE O-ring port recommended over NPT port to promote a leak-free connection