Overview
Mfr description
AD08S045S ALUMINUM VALVE MANIFOLD
- Billet aluminum construction
- Rated up to 3,000 psi
- Available with or without relief cavity (C-10-2) for standard flow parallel circuit manifold or C-16-2 for high flow circuit parallel circuit manifold
- SAE O-ring port recommended over NPT port to promote a leak-free connection
Specifications
- MaterialAluminum
- Stations4
- Relief CavitiesNone
- A PortSAE 16
- B PortSAE 16
- P PortSAE 16
- T PortSAE 20
- External Drain PortSAE 6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data