Overview
Mfr description
AD08HP075S/C ALUMINUM VALVE MANIFOLD
- Billet aluminum construction
- Rated up to 3,000 psi
- Available with or without relief cavity (C-10-2) for standard flow parallel circuit manifold or C-16-2 for high flow circuit parallel circuit manifold
- SAE O-ring port recommended over NPT port to promote a leak-free connection
Specifications
- MaterialAluminum
- Stations7
- Relief Cavities1
- Valve Spacing5 in
- A PortSAE 20
- B PortSAE 20
- P PortSAE 20
- T PortSAE 24
- External Drain PortSAE 8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data