Motion
L725SCTMPN 700 SERIES SELF CENTERING TAP

Lufkin - Tape Measure
L725SCTMPN 700 SERIES SELF CENTERING TAP

Tape Measure - Yellow Blade Color
MI ITEM #06961887
MFR #L725SCTMPN 700 SERIES SELF CENTERING TAP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
L725SCTMPN 700 SERIES SELF CENTERING TAP

Tape Measure - Yellow Blade Color
MI ITEM #06961887
MFR #L725SCTMPN 700 SERIES SELF CENTERING TAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L725SCTMPN 700 SERIES SELF CENTERING TAP

Specifications

  • Graduation
    1/16 in
  • Blade Material
    Steel
  • Standout Length
    7.00 ft
  • Blade Color
    Yellow
  • UPC_NO
    037103226327
  • PSC Code
    5210
  • Graduation Style
    Inch
  • Finish Coating
    Yellow
  • Color
    High-Visibility Orange
  • Case Material
    ABS Plastic
  • Belt Clip
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text