Motion
7100237491

3M
7100237491

Harness - Nomex, Kevlar Material, Front, Side, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 420 lbs Weight Capacity
Mi Item #06962052
MFR #7100237491
Price$1,339.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100237491

Harness - Nomex, Kevlar Material, Front, Side, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 420 lbs Weight Capacity
Mi Item #06962052
MFR #7100237491

Mfr description
1113332 LARGE HARNESS LQC VD 4DH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,339.84/each

Specifications

Details

  • Arc Flash Or Heat Protection
    Arc Flash Rated
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back, Front, Side
  • Harness Material
    Kevlar, Nomex
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Back and Leg Padding, Shoulder
  • Shoulder Strap Buckle
    Quick-Connect
  • Standards Met
    ANSI A10.32, ANSI Z359.1, ASTM F887, OSHA 1910.66, OSHA 1926.502
  • Style Application
    Arc Flash, High Voltage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)