Motion
11740004055

PFANNENBERG
11740004055

Filterfans® Standard Exhaust Filter - Indoor, 8.78 in x 8.78 in Cutout Dia., 10.00 in Nominal Fan Size, Light Grey - RAL 7035, Side Mount
Mi Item #06962054
MFR #11740004055
Price$124.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11740004055

Filterfans® Standard Exhaust Filter - Indoor, 8.78 in x 8.78 in Cutout Dia., 10.00 in Nominal Fan Size, Light Grey - RAL 7035, Side Mount
Mi Item #06962054
MFR #11740004055

Mfr description
11740004055 PFA40000 LT. GREY
  • Exhaust Filter to pair with Pfannenberg Filterfans
  • Fluted type filter provides 3X longer life before clogging
  • Tool-less quick install design for all NEMA enclosure wall thickness (steel, fiberglass, polycarbonate)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.61/each

Specifications

Dimensions

  • Depth
    1.74 in
  • Height
    9.92 in
  • Weight
    1.80 lbs
  • Width
    9.92 in

Details

  • Color
    Light Grey - RAL 7035
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    Type 12
  • Filter Efficiency
    91.00%
  • Filter Quality Class
    G4 Fluted Polyester
  • Manufacturer Product Page
  • Material
    self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Mounting Style
    Side Mount
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)