Motion
396X6-L
396X6-L Light Artillery Poly Liner Flat Nitrile 6 Pack - Large, Hi-Vis Yellow/Black
Mi Item #06962179
MFR #396X6-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
396X6-L Light Artillery Poly Liner Flat Nitrile 6 Pack - Large, Hi-Vis Yellow/Black
Mi Item #06962179
MFR #396X6-L

Mfr description
396X6-L STEALTH LIGHT ARTILLERY LARGE
  • Nitrile coating with a textured grip
  • “Be safe, be seen” with hi-vis safety yellow polyester seamless knit shell
  • Snug-fitting knit wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    9
  • Size
    L

Details

  • Coating Material
    Nitrile
  • Color
    Black, Hi-Vis Yellow
  • Country of Origin
    CHINA
  • Harmonization Code
    6116.10.5520
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    065537843636
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Nitrile
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    65537805870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)