Motion
396X6-X
396X6-X Light Artillery Poly Liner Flat Nitrile 6 Pack - Xlarge, Hi-Vis Yellow/Black
MI ITEM #06962180
MFR #396X6-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
396X6-X Light Artillery Poly Liner Flat Nitrile 6 Pack - Xlarge, Hi-Vis Yellow/Black
MI ITEM #06962180
MFR #396X6-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
396X6-XL STEALTH LIGHT ARTILLERY X-LARGE
  • Nitrile coating with a textured grip
  • “Be safe, be seen” with hi-vis safety yellow polyester seamless knit shell
  • Snug-fitting knit wrist
  • 6 pair value pack

Specifications

  • Glove Size
    XL or Size 10
  • Size
    X
  • Material Type
    Knit Gloves - Coated
  • Color
    Black, Hi-Vis Yellow
  • Palm Features
    Nitrile
  • Coating Material
    Nitrile
  • Length
  • Manufacturer Upc Number
    065537843643
  • Harmonization Code
    6116.10.5520
  • Spec Sheet
  • UPC_NO
    65537004327
  • Country of Origin
    CHINA
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text