Motion
546-M
Scape Goat Leather Drivers Glove with Keystone Thumb - M or Size 8, Top Grain Goatskin Leather, No Grade Listed, Unlined, Color White
Mi Item #06962182
MFR #546-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scape Goat Leather Drivers Glove with Keystone Thumb - M or Size 8, Top Grain Goatskin Leather, No Grade Listed, Unlined, Color White
Mi Item #06962182
MFR #546-M

Mfr description
546-M SCAPE GOAT GLOVE MEDIUM
  • Full-grain goatskin leather
  • Drivers style with keystone thumb
  • Shirred elastic wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    9
  • Weight
    0.2

Details

  • Applications
    Construction, Farm & Ranch, General Purpose, Industrial
  • Closure Type
    Slip-on
  • Color
    White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Goatskin
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)