1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AFJ30-N03B-5-T-Z
Vacuum Filter
Mi Item #
06962258
MFR #
AFJ30-N03B-5-T-Z
Price
$39.10
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Vacuum Suction Filters
SMC CORP OF AMERICA AFJ30-N03B-5-T-Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AFJ30-N03B-5-T-Z
Vacuum Filter
Mi Item #
06962258
MFR #
AFJ30-N03B-5-T-Z
Mfr description
AFJ30-N03B-5-T-Z VACUUM FILTER
Large flow type AFJ-T, up to 660 l/min, for dust removal.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$39
.10
/each
Add to Cart
Specifications
Dimensions
Port
Size
3/8 BSPT
Details
Filter Rating
5 µm
Thread Standard
BSPT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items