Motion
MHR2C-30R
MHR2C-30R GRIPPER
Mi Item #06962396
MFR #MHR2C-30R
Price$477.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHR2C-30R GRIPPER
Mi Item #06962396
MFR #MHR2C-30R

Mfr description
MHR2C-30R GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.22/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Action
    Double-Acting
  • Body Option
    Clean Room Certified
  • Finger Type
    2 Finger
  • Gripper Type
    Rotary
  • Manufacturer Product Page
  • Number of Fingers
    2
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)