Motion
06B-22BH  X 12MM

PT INTERNATIONAL CORP
06B-22BH X 12MM

Finished Bore Sprocket - 06B / 3/8 in, Finish Bore, 12 mm Bore , 22 Teeth, Steel Material
Mi Item #06962629
MFR #06B-22BH X 12MM
Price$63.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
06B-22BH X 12MM

Finished Bore Sprocket - 06B / 3/8 in, Finish Bore, 12 mm Bore , 22 Teeth, Steel Material
Mi Item #06962629
MFR #06B-22BH X 12MM

Mfr description
06B-22BH X 12MM BORE 4MM KEYWAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.93/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Keyway Size
    4 mm

Details

  • Bore Type
    Finish Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    80067523260
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    22
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    80067523260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)