Motion
TV98CYG/O/M
High-Visibility Vest - Size: Medium, Hi-Vis Orange
MI ITEM #06962672
MFR #TV98CYG/O/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: Medium, Hi-Vis Orange
MI ITEM #06962672
MFR #TV98CYG/O/M

Mfr description
TV98CYG/O/M SURVEY VEST ORANGE M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    M

Details

  • Front Closure
    Snap Front
  • Garment Type
    High-Visibility
  • Garment Use
    Surveyor's Vest
  • Material
    Cotton
  • Material Composition
    Solid
  • Product Type
    High-Visibility Vests
  • Vest Color
    Hi-Vis Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)