Motion
SW-37
SmartWasher® SW-37 Mobile Heavyweight Parts Washer
Mi Item #06962780
MFR #SW-37
Price$5,710.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® SW-37 Mobile Heavyweight Parts Washer
Mi Item #06962780
MFR #SW-37

Mfr description
1004859 MOBILE HEAVYWGT PART WASHER
  • Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes
  • Has a 8"H x 33"W x 27"D sink that removes for easy cleaning and has a side mounted control panel
  • Heavy weight 1,000 lb load capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,710.87/each

Specifications

Dimensions

  • Overall Height
    48 in
  • Overall Width
    35 in
  • Tank Depth
    45 in

Details

  • Cleaning Fluid Type
    Petroleum-Based
  • Container Type
    Unit
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Upc Number
    078254141626
  • Parts Washer Type
    Mobile
  • UPC_NO
    078254141626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)