1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
BAHC0310
Air Chain Hoist - 3 ton Capacity, 10 ft/min Maximum Lift Speed
MI ITEM #
06962790
MFR #
BAHC0310
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Air Chain Hoists
Stuart Rush BAHC0310
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
BAHC0310
Air Chain Hoist - 3 ton Capacity, 10 ft/min Maximum Lift Speed
MI ITEM #
06962790
MFR #
BAHC0310
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
BAHC0310 6000 SERIES AIR 3TON 10 FPM
Specifications
Weight Capacity
3 ton
Maximum Lift Speed
10 ft/min
Tool Weight
95 lb
Weight
95.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought