Motion
11710001055

PFANNENBERG
11710001055

Filterfans® Standard Exhaust Filter - Indoor, 3.62 in x 3.62 in Cutout Dia., 4.00 in Nominal Fan Size, Light Grey - RAL 7035, Side Mount
Mi Item #06963322
MFR #11710001055
Price$74.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11710001055

Filterfans® Standard Exhaust Filter - Indoor, 3.62 in x 3.62 in Cutout Dia., 4.00 in Nominal Fan Size, Light Grey - RAL 7035, Side Mount
Mi Item #06963322
MFR #11710001055

Mfr description
11710001055 MODEL PFA10000 FILTER
  • Exhaust Filter to pair with Pfannenberg Filterfans
  • Tool-less quick install design for all NEMA enclosure wall thickness (steel, fiberglass, polycarbonate)
  • Available in multiple sizes and color options
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.77/each

Specifications

Dimensions

  • Depth
    0.90 in
  • Height
    4.29 in
  • Weight
    0.30 lbs
  • Width
    4.29 in

Details

  • Color
    Light Grey - RAL 7035
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    Type 12
  • Filter Efficiency
    91.00%
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Manufacturer Product Page
  • Material
    self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Mounting Style
    Side Mount
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)