Motion
AMH350C-N03D-S

SMC CORP OF AMERICA
AMH350C-N03D-S

Micro Mist Separator - 0.01 µm Rating, 35 scfm Air Flow Capacity, 16 bar, 1.6 MPa Max, 0.3750 in Ports, Auto Drain (Normally Opened) Drain, Metal Bowl With Sight Glass
Mi Item #06963353
MFR #AMH350C-N03D-S
Price$232.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH350C-N03D-S

Micro Mist Separator - 0.01 µm Rating, 35 scfm Air Flow Capacity, 16 bar, 1.6 MPa Max, 0.3750 in Ports, Auto Drain (Normally Opened) Drain, Metal Bowl With Sight Glass
Mi Item #06963353
MFR #AMH350C-N03D-S

Mfr description
AMH350C-N03D-S MICRO MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.30/each

Specifications

Dimensions

  • Body Size
    350C
  • Port Size
    0.3750 in

Details

  • Additional Details
    Option include: Fluororubber material | medium air pressure (1.6MPa) | drain guide | IN-OUT reversal direction | differential pressure switches | element service indicator | and degreasing wash
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Flow Rate
    1000 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Air micrometer, Pneumatic measurement instruments, Precision parts
  • Included Options
    30VDC, Element Service Indicator, Pressure Switch 125VAC
  • Max Pressure
    1.6 MPa, 232 psi
  • Maximum Air Flow
    35 scfm
  • Maximum Flow Rate
    35 scfm, 1000 l/min
  • Maximum Operating Pressure
    1.6 MPa, 16 bar
  • Media Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Series
    AMH
  • Standard Cubic Feet Per Minute
    35 scfm
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)