Motion
DJ250NSTX50
Hose & Tubing Accessories - 200 psi
Mi Item #06963375
MFR #DJ250NSTX50
Price$391.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessories - 200 psi
Mi Item #06963375
MFR #DJ250NSTX50

Mfr description
DJ250NSTX50 HOSE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.96/each

Specifications

Details

  • Additional Details
    Double Jacket “Contractor Grade” Coupled with Male and Female Aluminum Rocker Lug Couplings
  • Application
    Heavy duty equipment or pump rental, Hydrant-to-truck water supply line, Municipal washdown, Ship deck washdown
  • Color
    White
  • Hose Covering Material
    Synthetic Yarn White Cover with Single Stripe
  • Hose Type
    Double Jacket Mill Discharge
  • Manufacturer Upc Number
    822353130759
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Mill Discharge Hose Assemblies
  • Type
    Water Discharge
  • UPC_NO
    822353130759
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)