Motion
XTB45 X 4-7/16

DODGE
XTB45 X 4-7/16

XT Conveyor Bushing - XTB45 Bushing, 4.4375 in Bore, 8.0000 in Flg OD, 3.3125 in LTB, Steel or Gray Cast Iron Material
MI ITEM #06963582
MFR #XTB45 X 4-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB45 X 4-7/16

XT Conveyor Bushing - XTB45 Bushing, 4.4375 in Bore, 8.0000 in Flg OD, 3.3125 in LTB, Steel or Gray Cast Iron Material
MI ITEM #06963582
MFR #XTB45 X 4-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Bushing Size
    XTB45
  • Flange Outside Diameter
    8.0000 in
  • Keyway Size
    1 x 3/8 in

Details

  • Manufacturer Catalog Number
    226879
  • Material
    Steel or Gray Cast Iron

Overview

Mfr description
XTB45 X 4-7/16
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text