Motion
RV1650
Motor On the Bottom Wet Dry Vacuum - 6.5 hp, 16 gal Tank Capacity
Mi Item #06963643
MFR #RV1650
Price$574.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Motor On the Bottom Wet Dry Vacuum - 6.5 hp, 16 gal Tank Capacity
Mi Item #06963643
MFR #RV1650

Mfr description
50338 - VAC, RED 16G MOB 1650RV
  • Motor on Bottom Design - Accessing filter and emptying drum cleaner and easier.
  • Foot-Activated Switch - Hands free operation.
  • 6.5 Peak Horsepower motor - With nearly 25% more power than previous models.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$574.18/each

Specifications

Dimensions

  • Cord Length
    20 ft
  • Height
    28.00 in
  • Weight
    35 lbs

Details

  • Export Control Class Number
    EAR99
  • Harmonization Code
    8508190000
  • Horsepower
    6.5 hp
  • Manufacturer Catalog Number
    50338
  • Manufacturer Upc Number
    648846021041
  • Power Type
    Electric
  • Tank Capacity
    16 gal (US)
  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    Bagless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)