Motion
BBV200SR
Check Valve - 2 in Port, Brass Body
Mi Item #06963719
MFR #BBV200SR
Price$886.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 2 in Port, Brass Body
Mi Item #06963719
MFR #BBV200SR

Mfr description
BBV200SR SPRG. RETN. VALVE,600PSI WOG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$886.89/each

Specifications

Dimensions

  • Port Size
    2 in

Details

  • Body Material
    Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)