Motion
58997 S-11-A CONNECTOR100/BOTTLE

3M
58997 S-11-A CONNECTOR100/BOTTLE

3M™ Scotchlok™ S-11-A (Boxed) Nylon-Insulated Butted Seam Standard Closed-End Connector, 22 - 16 AWG, 100 pe carton, 500/Case
Mi Item #06963853
MFR #58997 S-11-A CONNECTOR100/BOTTLE
Price$0.84/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58997 S-11-A CONNECTOR100/BOTTLE

3M™ Scotchlok™ S-11-A (Boxed) Nylon-Insulated Butted Seam Standard Closed-End Connector, 22 - 16 AWG, 100 pe carton, 500/Case
Mi Item #06963853
MFR #58997 S-11-A CONNECTOR100/BOTTLE

Mfr description
58997 S-11-A CONNECTOR100/BOTTLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Vinyl-insulated barrel ensures a secure fit and offers reliable performance
  • A smooth, flared end provides quick wire insertion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.84/bx

Specifications

Dimensions

  • Length
    0.760 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    0.83 in
  • Weight
    0.003 lb

Details

  • Color
    White
  • Insulation Type
    Nylon
  • Manufacturer Upc Number
    00051128589977
  • Max Wire Combinations
    (3) 20 AWG
  • Maximum Temperature
    221 °F
  • Min Wire Combinations
    (2) 22 AWG
  • Minimum Order Quantity
    100
  • Standards Met
    UL Listed, CSA Certified
  • UPC_NO
    00051128589977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)