Motion
58996 S-31-A CONNECTOR50/BOTTLE

3M
58996 S-31-A CONNECTOR50/BOTTLE

3M™ Scotchlok™ Closed End Connector Vinyl Insulated, 50/bottle, S-31-A(Boxed), 500/Case
Mi Item #06963854
MFR #58996 S-31-A CONNECTOR50/BOTTLE
Price$1.15/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58996 S-31-A CONNECTOR50/BOTTLE

3M™ Scotchlok™ Closed End Connector Vinyl Insulated, 50/bottle, S-31-A(Boxed), 500/Case
Mi Item #06963854
MFR #58996 S-31-A CONNECTOR50/BOTTLE

Mfr description
58996 S-31-A CONNECTOR50/BOTTLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Vinyl-insulated barrel ensures a secure fit and offers reliable performance
  • A smooth, flared end provides quick wire insertion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.15/bx

Specifications

Dimensions

  • Length
    0.850 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    1 in
  • Weight
    0.004 lb

Details

  • Color
    White
  • Insulation Type
    Nylon
  • Manufacturer Upc Number
    00051128589960
  • Max Wire Combinations
    (3) 16 AWG
  • Maximum Temperature
    221 °F
  • Min Wire Combinations
    (1) 22 AWG with (1) 12 AWG
  • Minimum Order Quantity
    50
  • UPC_NO
    00051128589960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)