Motion
S3970DF
Safety Goggle - Clear, Polycarbonate Lens, Navy Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
MI ITEM #06963891
MFR #S3970DF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Clear, Polycarbonate Lens, Navy Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
MI ITEM #06963891
MFR #S3970DF

Mfr description
S3970DF STEALTH OTG NAVY CLEAR DURA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color
    Navy
  • Frame Material
    Elastomer
  • Headband Material
    Neoprene
  • Lens Coating
    Dura-streme
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Product Line
    Stealth OTG
  • Protection Type
    Impact, Splash

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)