Motion
TGV01-100

3M
TGV01-100

ctpv Tour-Guard™ Safety Glasses - Uncoated, Clear Lens, Polycarbonate, Universal Size
Mi Item #06964153
MFR #TGV01-100
Price$3.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
TGV01-100

ctpv Tour-Guard™ Safety Glasses - Uncoated, Clear Lens, Polycarbonate, Universal Size
Mi Item #06964153
MFR #TGV01-100

Mfr description
TGV01-100 PROTECTIVE EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.Economical eyewear provides impact protection to site visitors or for general use, Integral side shields offer full coverage and extra protection, Clear lenses provide unobstructed viewing, Designed to fit over most prescription glasses and sunglasses, Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard, Polycarbonate lens absorbs 99.9% of harmful UVA and UVB rays, Includes a convenient dispenser box
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.01/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    14.6 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Integrated sideshields
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color
    Clear
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Economy
  • Includes
    (5) Boxes of Tour Guard Protective Eyewear
  • Lens Coating
    Uncoated
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    TGV01-100
  • Manufacturer Upc Number
    50051141563911
  • Product Line
    Tour-Guard III
  • Series
    V
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UPC_NO
    50051141563911
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)