Motion
DD03P082P
D03 Valve Manifold - Ductile Iron, 8 Station, 2-1/8 in Valve Spacing, Relief Cavitites - None
Mi Item #06964164
MFR #DD03P082P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D03 Valve Manifold - Ductile Iron, 8 Station, 2-1/8 in Valve Spacing, Relief Cavitites - None
Mi Item #06964164
MFR #DD03P082P

Mfr description
DD03P082P DUCTILE IRON VALVE MANIFOLD
  • Ductile iron construction
  • Rated up to 5,000 psi
  • Available with or without relief cavity (C-10-2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • A Port
    3/8 NPT
  • B Port
    3/8 NPT
  • Material
    Ductile Iron
  • P Port
    1/2 NPT
  • Relief Cavities
    None
  • Stations
    8
  • T Port
    1/2 NPT
  • Valve Spacing
    2-1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)