Specifications
Details
- A Port3/8 NPT
- B Port3/8 NPT
- MaterialDuctile Iron
- P Port1/2 NPT
- Relief CavitiesNone
- Stations9
- T Port1/2 NPT
- Valve Spacing2-1/8 in
Overview
Mfr description
DD03P092P DUCTILE IRON VALVE MANIFOLD
- Ductile iron construction
- Rated up to 5,000 psi
- Available with or without relief cavity (C-10-2)
- SAE O-ring port recommended over NPT port to promote a leak-free connectionStandard Flow
- 15 gpm at 15 fpsHigh Flow
- 25 gpm at 15 fps pressure line
- 41 gpm at 15 fps tank line