Motion
DD03P092S
D03 Valve Manifold - Ductile Iron, 9 Station, 2-1/8 in Valve Spacing, Relief Cavitites - None
MI ITEM #06964177
MFR #DD03P092S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D03 Valve Manifold - Ductile Iron, 9 Station, 2-1/8 in Valve Spacing, Relief Cavitites - None
MI ITEM #06964177
MFR #DD03P092S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DD03P092S DUCTILE IRON VALVE MANIFOLD
  • Ductile iron construction
  • Rated up to 5,000 psi
  • Available with or without relief cavity (C-10-2)
  • SAE O-ring port recommended over NPT port to promote a leak-free connectionStandard Flow
  • 15 gpm at 15 fpsHigh Flow
  • 25 gpm at 15 fps pressure line
  • 41 gpm at 15 fps tank line

Specifications

  • Material
    Ductile Iron
  • Stations
    9
  • Relief Cavities
    None
  • Valve Spacing
    2-1/8 in
  • A Port
    SAE 8
  • B Port
    SAE 8
  • P Port
    SAE 10
  • T Port
    SAE 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought